Beli mesin penutup botol di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Forklift Electric (Truk Forklift Elektrik)Deskripsi:-Fast battery charging process, efficient, and long-term use-Increase productivity and reduce time wasted on maintenance-Operators are easy to operate the unit as needed and safety when operatingatribut:
- Power: Electric
- Mitsubishi Forklift Diesel (Truk Forklift)Deskripsi:The latest generation of GRENDiA continues to set the very highest standards for IC engine counterbalance trucks. The philosophy behind GRENDiA has always been simple: maximum productivity, minimal running costs, and legendary reliability.With its exceptional fuel economy, cutting-edge features, durable components and low-maintenance design, GRENDiA is the perfect example of this thinking.To that, Mitsubishi Forklift Trucks has added a host of ergonomic features to maximise comfort, control and precision. The result is a forklift that can be relied upon to deliver top performance, whatever the application, whatever the conditions.atribut:
- Power Source: Diesel
- Lift Height (mm): 3000
- HELI Forklift Engine (Truk Forklift)atribut:
- Lifting Height (mm): 3000
- NAMI Forklift Counter Balance Electric TK (Truk Forklift Elektrik)atribut:
- Power Type: Battery
- Operation Type: Seated
- Load Center: 500mm
- Rim Size Rear: 4.33R-8
- Tyres No. Front/Rear (X=drive): 2X/2
- KESTONE Forklift (Truk Forklift)atribut:
- Fuel: Diesel
- NICHIYU Forklift Electric (Truk Forklift Elektrik)atribut:
- Load Center (mm): 500
- HELI Forklift Electric (Lithium Battery) (Truk Forklift Elektrik)atribut:
- Lifting Height (mm): 3000
- HELI Forklift Electric (Lead Acid Battery) (Truk Forklift Elektrik)atribut:
- Lifting Height (mm): 3000
- NAMI Forklift Counter Balance Electric TKA 3 Fulcrum (Forklift Stacker Elektrik)atribut:
- Operator Type: Seated
- Max. Lifting Height: 3000mm
- Load Center: 500mm
- Fork Dimensions-L/W/T: 920x100x35mm
- Lifting Speed Laden/Unladen (mm/s): 125/170
- NAMI Electric Reach Truck TFA (Forklift Stacker Elektrik)Deskripsi:TFA Series rated Load Capacity: 2000kg, lift height: 5000mm; 1.Speed Limited for high position,to aviod the possibility of products' overturning when high speed in high position; 2.Curve safe control,the forklift will reduce the speed automatic when turning, to aviod the ejection of operator and products from the vehicle by the high speed; 3.Regenerative braking function to reduce the operation cost; 4.Safe cutoff valve,to protect the operator and goods in well condition; 5.Shock Absorption of Pedal,to ensure the comfortable of working and reduce the fatigue; 6.Reinforced Mast,to ensure the mast are not out of shape and lift the goods smoothly; 7.Ergonomics multi-functional operation handle.atribut:
- Load Capacity at Max. Height: 1000mm
- Max. Lifting Height: 2500mm
- Load Center: 500mm
- Overall Length without Pedal: 500mm
- Overall Width: 1090mm
- Wheelbase: 1535.5mm
- Between Forks: 200-600mm
- Capacity (kg): 1000
- Fork Size (LxW): 1070x100mm
- Front Overhang: 155mm
- Height-Fork: 50mm
- Height-Mast Extended: 3355mm
- Height-Mast Lowered: 1837mm
- Height-Pedal: 166mm
- Min. Turning Radius--Wa: 1800mm
- Reach Stroke: 650mm
- Type: Electric Reach Truck
- IMOW Forklift Electric (Truk Forklift Elektrik)atribut:
- Operator Type: Seated
- Brother Label Laminated Tape Cartridge (Cartridge Label)Deskripsi:Genuine Brother TZe-MPPH31 Labeling Tape Cassette - Black on Pink HeartsShow your labels some love with this genuine replacement TZe-MPPH31 labeling tape. Its pink heart pattern makes it a fun addition to crafts, cards and gifts, and, because it's laminated, you can feel confident that your labels will be well protected from damage. Compatible with P-touch label printers that show the TZ or TZe logo on the tape cassette cover.atribut:
- Width (mm): 12
- GRAM Forklift Scale (Truk Forklift)atribut:
- Size (kg): 2000
- Battery Life Indicator (hour): 45
- Blade Battery Life (hour): 72
- Blade Height (mm): 59
- Blade Material: Superior in Epoxy Painted Steel, Base in Steel with Protective Coating
- Blade Sealing Protection: IP-54
- Display: 6-Digit Backlit LCD
- Fork Dimensions (mm): 1257x540x135
- Height of Digits (mm): 25
- Indicator Dimensions (mm): 220x182x86
- Indicator Material: ABS
- Indicator Sealing Protection: IP-65
- Internal Connectivity: Wifi
- Load Censor: 4 pcs. Load Cells Type H8C Rebel
- Packaging Dimensions (mm): 1400x800x200
- Power Supply (V/Hz): 230/50 (Euro), 11 AC
- Resolution (g): 1000
- Type of Fork Attachment: FEM2
- Weighing units: kg
- Working Temperature (°C): +5/+35
- Carlift Stacker Semi Electric CTD Series (Forklift Stacker Elektrik)Deskripsi:- Handle-castor chain assist steering system greatly reduces the labor intensity.- Equipped with explosion-proof valve, against of sudden drop of forks and prevent operator from harm.- Over-discharge protection device greatly prolongs the battery life- Overall type adjustable forks, which can be lowered to the same level of the legs.- Chain connect side wheel and handle, easy for steering- Easy operating foot brake.Semi-electric stacker is an economical choice for a variety of basic material handling needs which is a half electric forklift for load and unload and short distance transportation. There is no noise and pollution. The malfunction rate is low.atribut:
- Charger: AC220V/50Hz, DC12V/20A
- Front WheeI Size (d2) (mm): Dia. 180x50
- Gear Pump (ml/r): CBWn-F2.0
- Ground Clearance x (mm): 25
- Length of Fork (L) (mm): 1000
- Lifting Motor (kW): 1.6 (DC24V)
- Load Center C (mm): 500
- Maximum Lifting Speed (mm/s): Unload : 90±10%; Load : 60
- Maximum Lowering Speed (mm/s): Load : ≤280
- Min Height (h) (mm): 85
- Min Turning Radius R (mm): 1500
- Overall Length L1 (mm): 1700
- Overall Width W (mm): 800
- Type: Semi Electric Stacker
- Width of Fork (W3) (mm): 680
- NICHIYU Forklift Counter Balance Electric (Truk Forklift Elektrik)Deskripsi:The Nichiyu FB-80 Series electric forklift is pioneering the future of logistics with its cutting-edge ECO technology.Boasting an intelligent and sustainable energy management system, this eco-friendly electric forklift promises consistent optimal performance. It is equipped with powerful drive technology and superb hydraulics. It is not only economically efficient and reliable, but also excels in safety, stability and ergonomics. The FB-80 Series is pushing boundaries in electric forklift technology and redefining logistics excellence.ECO Excellence: At a heart of the FB-80 Series forklift lies its industry-leading ECO technology that is clean and efficient. Low energy consumption combines with minimal maintenance and resilient recovery ensure superb load handling and outstanding drive control.atribut:
- Lift Height (h3) (mm): 3000
- Load Center - Distance (mm): 500
- Overall Height With Mast Raised (h4) (mm): 4055
- Forks Length L (mm): 1070
- NAMI Reach Stacker ElectricTFZ (Seated Type) (Forklift Stacker Elektrik)atribut:
- Power Type: Battery
- Operation Type: Seated
- Load Center: 600mm
- Tyres Front/Rear: Solid PU
- Tyres No. Front/Rear (X=drive): 2/1X
- BYD Forklift Electric Counterbalance (Truk Forklift Elektrik)Deskripsi:Small in size, but with big capabilities. With a high capacity integrated ink tank and a reliably durable PrecisionCore printhead, the L11050 is built for high volume printing. Easy access to the pick-up roller from the front, and to the maintenance box from the back helps reduce overall repair downtime. The L11050 is also compatible with 003 inks, and can print up to 4,500 black pages and 7,000 colour pages. All these perks add up to a compact size that would fit comfortably in small office spaces. L11050 enables mobile printing wirelessly using Epson Smart Panel. You can download the Epson Smart Panel app on your mobile device to enjoy an intuitive control centre that enables you to set up, streamline the print head cleaning process and monitor your printer effortlessly.atribut:
- Battery (V): Lithium 80
- Charger (A): 200
- Lifting (mm): 3000
- Capacity (kg): 5000
- TIRE: Solid
- Fork (mm): 1070
- Mast (stage): 2
Daftar Harga mesin penutup botol Terbaru October 2026
| KRISBOW Forklift Electric (Truk Forklift Elektrik) | Rp459.999.900 |
| Mitsubishi Forklift Diesel (Truk Forklift) | Rp289.999.900 |
| HELI Forklift Engine (Truk Forklift) | Rp359.999.900 |
| NAMI Forklift Counter Balance Electric TK (Truk Forklift Elektrik) | Rp489.999.900 |
| KESTONE Forklift (Truk Forklift) | Rp29.999.900 |
| NICHIYU Forklift Electric (Truk Forklift Elektrik) | Rp399.999.900 |
| HELI Forklift Electric (Lithium Battery) (Truk Forklift Elektrik) | Rp479.999.900 |
| HELI Forklift Electric (Lead Acid Battery) (Truk Forklift Elektrik) | Rp369.999.900 |
| NAMI Forklift Counter Balance Electric TKA 3 Fulcrum (Forklift Stacker Elektrik) | Rp359.999.900 |
| KRISBOW Stacker Electric (Forklift Stacker Elektrik) | Rp179.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/8kP110092308-1.jpg)
/mzP110447827-1.jpg)
/4pP106827169-1.jpg)
/P102265723-1.jpg)
/37P109131115-1.jpg)
/r6P103686978-1.jpg)
%20(Truk%20Forklift%20Elektrik)/5mP106827202-1.jpg)
%20(Truk%20Forklift%20Elektrik)/57P106827187-1.jpg)
/P102265714-1.jpg)
/3tP103951137-4.jpg)
/P102265787-1.jpg)
/a7P109299367-1.jpg)

/mbP105197803-1.jpg)
/igP108500664-1.jpg)

/fvP109205571-1.jpg)
/31P110455109-1.jpg)
%20(Forklift%20Stacker%20Elektrik)/P102265796-1.jpg)
/lsP110171784-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)